This item is Discontinued.

Homeroots 34" Dark Gray And Brown Velvet Tufted Chesterfield Chair 533982

34" Dark Gray And Brown Velvet Tufted Chesterfield Chair (Discontinued)

  • Mfr # 533982
  • Zoro # G022351859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533982
Zoro #
G022351859
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
42 in
Overall Width
33.5 in
Overall Height
30.3 in

Details

Seat Color
Gray Brown
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

A mix of form and function, this 34-inch dark gray and brown velvet tufted chesterfield chair will bring a good looking and usable accent to your space. This gorgeous solid color dark gray chesterfield chair is masterfully upholstered in durable velvet. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 30.3-inch h x 33.5-inch w x 42-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.