Zoro Homepage

34" Gold Metal Arch Accent Mirror

  • Mfr # 632346

  • Zoro # G822372399


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
19.25 in
Height
34 in
Depth
1.25 in
Material
Glass
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632346
Zoro #
G822372399
UPC #
-
Country of Origin
China

Dimensions

Width
19.25 in
Height
34 in
Depth
1.25 in

Details

Item
Mirror
Material
Glass
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Add a touch of sunshine to any space in your home with this 34-inch gold metal arch accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding a touch of Victorian flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 34-inch h x 19.25-inch w x 1.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.