Zoro Homepage

34" Gold Metal Framed Standing Mirror

  • Mfr # 564466

  • Zoro # G222345535


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Height
34.19 in
Depth
1.96 in
Width
25.94 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564466
Zoro #
G222345535
UPC #
-
Country of Origin
China

Dimensions

Height
34.19 in
Depth
1.96 in
Width
25.94 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Material
Glass
Item
Mirror
Color
Gold

Description

Enhance the elegance of your space with this classic gold metal framed standing mirror. Its 34-inch height and 25.938-inch width create a vertical orientation that enriches any room decor. Crafted with a sleek rectangle shape, the mirror features a charming gold frame design, adding a touch of sophistication to your living space. The metal frame finish radiates a luxurious feel, making it a perfect addition for those who appreciate casual style in their home. Perfect for a leaning mount type, this standing mirror effortlessly combines functionality with a timeless aesthetic, while the gold color adds a warm and inviting ambiance to your interior. 34.19-inch H x 25.94-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.