34" Gray and Black Steel and Fabric Seven Drawer Chest
Mfr # 484693
Zoro # G322907237
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Width
33.5 in
Depth
11.81 in
Length
43.46 in
Dresser Type
Standard Dresser
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484693
Zoro #
G322907237
UPC #
-
Country of Origin
China
Dimensions
Width
33.5 in
Depth
11.81 in
Length
43.46 in
Details
Dresser Type
Standard Dresser
Commercial Use
Yes
Item
Dressers
Hutch Included
No
Doors Included
No
Style
Modern
Dresser Orientation
Vertical
Color
Gray, Black
Number of Drawers
7
Material
Steel, Fabric
Assembly Required
Full Assembly Needed
Description
Add personality to your bedroom style and a feeling of coziness with this 34" gray and black steel and fabric seven drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 43.46" H x 33.5" W x 11.81" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.