
34" Gray And Brown Upholstered Arm Chair
Mfr # 572297
Zoro # G222362068
product price: $1,099.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray Brown
Overall Depth
35 in
Commercial Use
Yes
Overall Width
34 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572297
Zoro #
G222362068
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
35 in
Overall Width
34 in
Overall Height
37 in
Details
Seat Color
Gray Brown
Commercial Use
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed
Description
A mix of form and function, this 34-inch gray and brown upholstered arm chair will bring a good looking and usable accent to your space. This sturdy 100% polyester upholstered arm chair comes in a chic solid gray color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 37-inch h x 34-inch w x 35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.