34" Gray And White Fabric Club Chair And Toss Pillow

  • Mfr # 564977

  • Zoro # G122373188


product price:  $1,549.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Gray White
Overall Height
33.9 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
Overall Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564977
Zoro #
G122373188
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.9 in
Overall Depth
34 in
Overall Width
34 in

Details

Seat Color
Gray White
Commercial Use
Yes
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

Unique and decorative, this 34-inch gray and white fabric club chair and toss pillow will leave a lasting impression. Built to last this club chair is finished in solid gray olefin to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality aluminum, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. Comes complete with a decorative toss pillow to give the chair the perfect accent. 33.9-inch h x 34-inch w x 34-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.