Zoro Homepage

34" Gray Square Coffee Table

  • Mfr # 520922

  • Zoro # G522364779


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gray
Depth
34 in
Width
34 in
Application Type
No
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520922
Zoro #
G522364779
UPC #
-
Country of Origin
China

Dimensions

Depth
34 in
Width
34 in
Height
17 in

Details

Tabletop Color
Coffee/Gray
Item
Coffee Table
Application Type
No
Assembly Required
Full Assembly Needed

Description

Add handsome, fashionable design to your living space with this 34-inch gray square coffee table. This table features quality construction from manufactured wood and an updated monotone color scheme with gray as the main color on both the top and the base. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 34-inch W x 34-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.