34" Grey Eco Leather Foam Wood And Steel Right Facing Chaise
Mfr # 283598
Zoro # G422910526
product price: $3,681.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
70 in
Length
34 in
Color
Gray
Style
Contemporary
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283598
Zoro #
G422910526
UPC #
-
Country of Origin
China
Dimensions
Width
70 in
Length
34 in
Depth
38 in
Details
Item
Sofas
Color
Gray
Style
Contemporary
Assembly Required
Full Assembly Needed
Capacity
750 lb
Description
Add an air of fashion to your living room and enable yourself some extra relaxation with this superb sofa. Its durability and clear excellence are quite a bonus as well. This sofa is a high quality piece, which is made from comfortable grey eco-leather and foam, as well as long lasting grey wood and steel. Youll impress all your guests with this one. It blends luxurious relaxation with functionality perfectly. To complete the charming look, it shows off a stunning style ideal for the contemporary home. As for measurements, theyre 34 for height, 70 for width, and 38 for depth, and it weighs 242.4 pounds. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.