
34" Hunter Green Velvet Tufted Club Chair
Mfr # 533859
Zoro # G422353040
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Height
29.5 in
Overall Width
34 in
Assembly Required
Partial Assembly Needed
Seat Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533859
Zoro #
G422353040
UPC #
-
Country of Origin
China
Dimensions
Overall Height
29.5 in
Overall Width
34 in
Overall Depth
41.3 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Seat Color
Green
Description
A mix of form and function, this 34-inch hunter green velvet tufted club chair will bring a good looking and usable accent to your space. Built to last this club chair is finished in solid hunter green velvet to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality solid and manufactured wood, includes comfy armrests, and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 29.5-inch h x 34-inch w x 41.3-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.