
34" Natural Round Coffee Table
Mfr # 520858
Zoro # G322348153
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Application Type
Yes
Tabletop Color
Coffee
Width
34 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520858
Zoro #
G322348153
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Width
34 in
Depth
34 in
Details
Item
Coffee Table
Application Type
Yes
Tabletop Color
Coffee
Assembly Required
Partial Assembly Needed
Description
This good looking 34-inch natural round coffee table is not only practical, but good looking and built to last. This table features quality construction from manufactured wood and an updated monotone color scheme with natural as the main color on both the top and the base. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16-inch H x 34-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.