Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34" Natural Solid Wood Round Distressed Floor Shelf Coffee Table With Shelf

  • Mfr # 605492

  • Zoro # G422369904


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
18 in
Commercial Use
Yes
Tabletop Color
Coffee
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605492
Zoro #
G422369904
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Length
34 in
Width
34 in

Details

Item
Coffee Table
Assembly Required
No Assembly Needed
Commercial Use
Yes
Tabletop Color
Coffee

Description

Give your living room, family room, or office the perfect anchor piece with this 34-inch natural solid wood round distressed floor shelf coffee table with shelf. This table features quality construction from solid wood and an updated monotone whitewashed natural color scheme throughout. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Help to keep your space organized with the included single shelf that gives this piece two tiers of surface area. An attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 34-inch w x 34-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.