Shop HOMEROOTS
See all product information
Create Account
34" Oak and Gold Wood And Metal Round Sled Coffee Table
- Mfr # 490508
- Zoro # G722832818
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
34 in
Length
34 in
Height
18 in
Diameter
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490508
- Zoro #
- G722832818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Coffee Tables
- Shape
- Round
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Oak
- Frame Material
- Metal
- Leg Type
- Sled
- Leg Color
- Gold
- Finish
- Natural
- Assembled/Unassembled
- Assembled
- Weight Capacity
- 88 lb
- Commercial Use
- Yes
- Queen Anne Legs
- No
- Style
- Modern
- Wheels Included
- No
- Coffee Table Type
- Coffee Table
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 34 in
- Length
- 34 in
- Height
- 18 in
- Diameter
- 34 in
Description
Add handsome, fashionable design to your living space with this 34-inch oak and gold wood and metal round sled coffee table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the oak manufactured wood tabletop. This unique tray top shape of the table adds dimension and extra storage. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 34-inch w x 34-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.