34" Off White Solid Wood Writing Desk
- Mfr # 516423
- Zoro # G322908005
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Type
Writing Desk
Overall Width
34 in
Overall Depth
19 in
Overall Height
30 in
Finish
Antique
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516423
- Zoro #
- G322908005
- UPC #
- -
- Country of Origin
- Malaysia
- Type
- Writing Desk
- Item
- Desks
- Finish
- Antique
- Color
- Off White
- Material
- Solid Wood
- Base Wood Species
- Rubberwood
- Assembly Required
- Partial Assembly Needed
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 250 lb
- Base Material
- Solid Wood
- Style
- Traditional
- Top Wood Species
- Rubberwood
- Gaming Configuration
- No
- Cabinets Included
- No
- Shape
- Rectangular Desk
- Purposeful Distressing Type
- Coat/Paint Distressing
- Commercial Use
- No
- Mirrored
- No
- Reversible Orientation
- No
Dimensions
- Overall Width
- 34 in
- Overall Depth
- 19 in
- Overall Height
- 30 in
- Size
- Small
- Height Adjustable
- No
Description
This 34-inch off white solid wood writing desk will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 34-inch w x 19-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.