Zoro Homepage

34" Silver Baroque Arch Ornate Framed Accent Mirror

  • Mfr # 635506

  • Zoro # G522341497


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
31.5 in
Application Type
No
Color
White
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635506
Zoro #
G522341497
UPC #
-
Country of Origin
China

Dimensions

Height
31.5 in
Depth
1.57 in
Width
23.62 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
White
Item
Mirror
Material
Glass

Description

If you want to add some brightness to your living space, the 34-inch silver wood arch framed accent mirror is perfect for you. Framed with manufactured wood that features an antiqued finish, baroque carved scrollwork and beaded detailing. This mirror will bring practical application and fashionable vintage inspired design to your space. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 34-inch h x 26-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.