
34" Silver Metal Framed Standing Mirror
Mfr # 564468
Zoro # G122353654
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Height
34.19 in
Assembly Required
No Assembly Needed
Depth
1.96 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564468
Zoro #
G122353654
UPC #
-
Country of Origin
China
Dimensions
Height
34.19 in
Depth
1.96 in
Width
25.94 in
Details
Item
Mirror
Application Type
No
Assembly Required
No Assembly Needed
Color
Silver
Material
Glass
Description
Elevate your space with this stunning 34-inch silver metal framed standing mirror. The sleek silver frame adds a touch of elegance to any room, while the classic design brings a timeless appeal. Measuring 25.938 inches in width, this vertical mirror is perfect for leaning against a wall to create a chic focal point. The rectangle shape offers a versatile look that complements various decor styles, from casual to contemporary. Crafted from high-quality metal, this standing mirror is both durable and stylish, making it a must-have piece for your home. Add a touch of sophistication with the understated silver color that effortlessly blends into any interior. 34.19-inch H x 25.94-inch W x 1.96-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.