
34" White and Natural Genuine Marble and Wood Round Drum Coffee Table
Mfr # 556719
Zoro # G822375956
product price: $1,000.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Height
18.1 in
Tabletop Color
White/Coffee
Width
34 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556719
Zoro #
G822375956
UPC #
-
Country of Origin
India
Dimensions
Height
18.1 in
Width
34 in
Length
34 in
Details
Commercial Use
Yes
Tabletop Color
White/Coffee
Item
Coffee Table
Assembly Required
No Assembly Needed
Description
This stylish 34-inch white and natural genuine marble and wood round drum coffee table is not only practical, but good looking and built to last. Quality construction from the natural solid and manufactured wood base combines with white genuine marble of the top to give this table a fresh and updated look. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18.1-inch h x 34-inch w x 34-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.