
34" White Carved Geometric Solid Wood Five Drawer Dresser
Mfr # 524116
Zoro # G522343170
product price: $1,218.99
/eaKey Features
Assembly Required
No Assembly Needed
Width (in)
34 in
Depth (in)
22 in
Commercial Use
No
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524116
Zoro #
G522343170
UPC #
-
Country of Origin
Indonesia
Dimensions
Width (in)
34 in
Depth (in)
22 in
Height (in)
52 in
Details
Assembly Required
No Assembly Needed
Item
Dresser
Commercial Use
No
Material
Solid Wood
Description
Make your room functional and visually enticing with this masterful 34-inch white carved geometric solid wood five drawer dresser. This vertical standard dresser has a narrow footprint but packs in a lot of storage. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the white coloration of this piece is neutral and will blend easily with most any decor. 52-inch h x 34-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.