
34" White Carved Geometric Solid Wood Three Drawer Dresser
Mfr # 524115
Zoro # G022357257
product price: $1,103.99
/ea
Free Shipping & Returns
Key Features
Width (in)
34 in
Height (in)
38 in
Depth (in)
22 in
Assembly Required
No Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524115
Zoro #
G022357257
UPC #
-
Country of Origin
Indonesia
Dimensions
Width (in)
34 in
Height (in)
38 in
Depth (in)
22 in
Details
Assembly Required
No Assembly Needed
Item
Dresser
Commercial Use
No
Material
Solid Wood
Description
This 34-inch white carved geometric solid wood three drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the white coloration of this piece is neutral and will blend easily with most any decor. 38-inch h x 34-inch w x 22-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.