Zoro Homepage

34" White Five Drawer Dresser

  • Mfr # 544016

  • Zoro # G722362674


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
16 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Width (in)
33.5 in
Height (in)
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544016
Zoro #
G722362674
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
16 in
Width (in)
33.5 in
Height (in)
35.4 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Color
White
Material
Manufactured Wood
Item
Dresser

Description

Enhance your room into a visually delightful and highly functional space with this 34-inch white five drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 35.4-inch H x 33.5-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.