34" White Manufactured Wood Three Drawer Dresser

  • Mfr # 389816

  • Zoro # G822905528


product price: $1,344.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Manufactured Wood
Depth
18 in
Doors Included
No
Style
Transitional
Length
32.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389816
Zoro #
G822905528
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
18 in
Length
32.25 in
Width
34 in

Details

Material
Manufactured Wood
Doors Included
No
Style
Transitional
Item
Dressers
Number of Drawers
3
Assembly Required
No Assembly Needed
Dresser Orientation
Horizontal
Dresser Type
Standard Dresser
Commercial Use
No
Color
White

Description

Enhance your room into a visually delightful and highly functional space with this 34" white manufactured wood three drawer standard dresser. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 32.25" H x 34" W x 18" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.