Zoro Homepage

34" White Rounded Aluminum Outdoor Coffee Table

  • Mfr # 571481

  • Zoro # G222371985


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Length
34 in
Width
34 in
Application Type
Commercial
Color
Coffee/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571481
Zoro #
G222371985
UPC #
-
Country of Origin
China

Dimensions

Length
34 in
Width
34 in
Height
14.8 in

Details

Item
Outdoor Table
Assembly Required
No Assembly Needed
Application Type
Commercial
Color
Coffee/White

Description

Bring your outdoor living to the next level with our premium 34-inch white rounded aluminum outdoor coffee table. This indoor / outdoor low coffee table serves multiple functions such as holding drinks and snacks and also providing a place to store outdoor games, magazines, or other items you want to keep handy while enjoying your space. The round top shape of this table is showcased underneath by a scalloped pedestal that promotes a soft, elegant, and intimate environment. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 14.8-inch h x 34-inch w x 34-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.