Zoro Homepage

35" Aqua Heavy Duty Plastic Adirondack Chair

  • Mfr # 530704

  • Zoro # G822331518


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Aqua
Assembly Required
Partial Assembly Needed
Overall Width
34.6 in
Material
Plastic, Stainless Steel
Application Type
Non-Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530704
Zoro #
G822331518
UPC #
-
Country of Origin
China

Dimensions

Overall Width
34.6 in
Overall Length
30.5 in
Overall Height
37 in

Details

Color
Aqua
Assembly Required
Partial Assembly Needed
Material
Plastic, Stainless Steel
Item
Outdoor Chair
Application Type
Non-Commercial

Description

The chic mountain vibe of this 35-inch aqua heavy duty plastic adirondack chair brings a unique look to your space that allows you to lounge in style. Allow the enchanting aqua color to leave a memorable impression and highlight your one-of-a-kind persona. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 37-inch H x 34.6-inch W x 30.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.