35" Black and Brown Genuine Leather Tufted Swivel Lounge Chair With Ottoman

  • Mfr # 526374

  • Zoro # G622362903


product price:  $1,933.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Overall Depth
34.2 in
Overall Height
33 in
Overall Width
34.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526374
Zoro #
G622362903
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
34.2 in
Overall Height
33 in
Overall Width
34.6 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 35-inch black and brown genuine leather tufted swivel lounge chair with ottoman adds a touch of panache to any set up. This sturdy genuine leather upholstered lounge chair comes in a chic solid black color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing and are removable for convenience. A swivel feature allows this chair to turn, adding versatility to your seating. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. 33-inch h x 34.6-inch w x 34.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.