
35" Black And Gold Faux Marble Hexagon Drum Coffee Table
Mfr # 554311
Zoro # G822832732
product price: $870.99
/ea
Free Shipping & Returns
Key Features
Leg Type
Drum
Assembly Required
Full Assembly Needed
Coffee Table Type
Drum
Tabletop Material
Manufactured Wood
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554311
Zoro #
G822832732
UPC #
-
Country of Origin
China
Dimensions
Height
15.7 in
Width
35 in
Length
30.3 in
Details
Leg Type
Drum
Item
Coffee Tables
Assembly Required
Full Assembly Needed
Coffee Table Type
Drum
Tabletop Material
Manufactured Wood
Shape
Hexagon
Queen Anne Legs
No
Leg Color
Gold
Tabletop Color
Black
Wheels Included
No
Hand Crafted
No
Weight Capacity
50 lb
Finish
Matte
Style
Contemporary
Commercial Use
Yes
Frame Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Description
Make your living room or family room really stand out with this 35-inch black and gold wood hexagon drum coffee table. Finished in a faux marble pattern, this hexagonal table features a unique style and a base in gold that compliments it well. This unique shape of the table adds a modern geometric accent with dimension and visual interest. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.7-inch h x 35-inch w x 30.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.