Zoro Homepage

35" Black And Gold Stainless Steel Square Coffee Table

  • Mfr # 543858

  • Zoro # G522349813


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black Gold/Coffee
Assembly Required
Partial Assembly Needed
Length
35.4 in
Commercial Use
No
Width
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543858
Zoro #
G522349813
UPC #
-
Country of Origin
China

Dimensions

Length
35.4 in
Width
35.4 in
Height
15.6 in

Details

Item
Coffee Table
Tabletop Color
Black Gold/Coffee
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

Add handsome, fashionable design to your living space with this 35-inch black and gold stainless steel square coffee table. The black manufactured wood top of this table is a nice visual contrast to the high quality, gold stainless steel of the base. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.6-inch H x 35.4-inch W x 35.4-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.