35" Black And Natural Wood Four Drawer Dresser

  • Mfr # 489234

  • Zoro # G422908530


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
4
Material
Manufactured Wood
Capacity
13 lb
Size
No
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489234
Zoro #
G422908530
UPC #
-
Country of Origin
Brazil

Dimensions

Size
No
Width
35 in
Length
30 in
Depth
16 in

Details

Number of Drawers
4
Material
Manufactured Wood
Capacity
13 lb
Color
Black, Natural
Doors Included
No
Dresser Orientation
Horizontal
Hutch Included
No
Dovetail Drawer Joints
No
Item
Dressers
Assembly Required
Full Assembly Needed
Felt Lined Drawers
No
Style
Formal
Dresser Type
Standard Dresser
Soft Close or Self Close Drawer Glides
No
Commercial Use
Yes

Description

This 35-inch black and natural wood four drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The black and natural coloration of this piece is neutral and will blend easily with most any decor. The black and natural coloration of this piece gives it an updated, and modern edge. 30-inch h x 35-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.