
35" Black and Walnut Genuine Marble and Solid Wood Round Pedestal Coffee Table
Mfr # 565083
Zoro # G422370740
product price: $938.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Tabletop Color
Black/Coffee
Width
35 in
Height
18.1 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565083
Zoro #
G422370740
UPC #
-
Country of Origin
India
Dimensions
Width
35 in
Height
18.1 in
Length
35 in
Details
Commercial Use
Yes
Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
Add handsome, fashionable design to your living space with this 35-inch black and walnut genuine marble and solid wood round pedestal coffee table. The walnut coloration of the high quality solid wood base marries nicely with the black genuine marble top surface. It has an attractive design that will definitely breathe some fresh air into your interior. 18.1-inch h x 35-inch w x 35-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.