Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Black Arch Metal Framed Standing Mirror

  • Mfr # 564611

  • Zoro # G922350389


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
1.57 in
Color
Black
Assembly Required
No Assembly Needed
Height
35.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564611
Zoro #
G922350389
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
35.37 in
Width
23.58 in

Details

Application Type
No
Color
Black
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass

Description

Enhance your space with the timeless charm of this 35-inch black arch metal framed standing mirror. Its classic black metal frame effortlessly complements any decor style, adding a touch of sophistication. The arched shape and vertical orientation create a visually appealing design, making it a perfect wall-mounted accent in any room. Measuring 23.58 inches wide, this standing mirror offers both functionality and style. The sleek black finish adds a modern flair to the piece, making it a versatile addition to your home. Add a casual yet elegant vibe to your space with this stunning black framed mirror. 35.37-inch H x 23.58-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.