
35" Black Drawer Combo Dresser
Mfr # 534925
Zoro # G822349445
product price: $1,290.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Assembly Required
Full Assembly Needed
Height (in)
71.1 in
Depth (in)
19.68 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534925
Zoro #
G822349445
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
71.1 in
Depth (in)
19.68 in
Width (in)
35.43 in
Details
Color
Black
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Dresser
Material
Manufactured Wood
Description
Add personality to your bedroom style and a feeling of coziness with this 35-inch black drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 71.1-inch H x 35.43-inch W x 19.68-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.