This item is Discontinued.

Homeroots 35" Black Genuine Leather Tufted Swivel Lounge Chair With Ottoman 526375

35" Black Genuine Leather Tufted Swivel Lounge Chair With Ottoman (Discontinued)

  • Mfr # 526375
  • Zoro # G422372669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526375
Zoro #
G422372669
UPC #
-
Country of Origin
China

Dimensions

Overall Width
34.6 in
Overall Height
33 in
Overall Depth
34.2 in

Details

Item
Accent Chair
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

This 35-inch black genuine leather tufted swivel lounge chair with ottoman is the perfect decorative yet functional accessory for your home. This gorgeous solid color black lounge chair is masterfully upholstered in durable genuine leather. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing and are removable for convenience. A swivel feature allows this chair to turn, adding versatility to your seating. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. 33-inch h x 34.6-inch w x 34.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.