Zoro Homepage

35" Black Glass And Steel Round Coffee Table

  • Mfr # 520955

  • Zoro # G822359116


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Depth
35 in
Width
35 in
Assembly Required
Full Assembly Needed
Height
18 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520955
Zoro #
G822359116
UPC #
-
Country of Origin
China

Dimensions

Depth
35 in
Width
35 in
Height
18 in

Details

Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No
Tabletop Color
Black/Coffee

Description

This good looking 35-inch black glass and steel round coffee table is not only practical, but good looking and built to last. A solid black steel frame is finished off with a matching black glass top, giving this table a chic monotone look. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 35-inch W x 35-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.