Zoro Homepage

35" Black Glass And Steel Round Coffee Table

  • Mfr # 520997

  • Zoro # G622348457


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black/Coffee
Width
35 in
Height
17 in
Depth
35 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520997
Zoro #
G622348457
UPC #
-
Country of Origin
China

Dimensions

Width
35 in
Height
17 in
Depth
35 in

Details

Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No

Description

Make your living room or family room really stand out with this 35-inch black glass and steel round coffee table. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 35-inch W x 35-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.