
35" Black Metal Framed Bathroom Vanity Mirror
Mfr # 636265
Zoro # G722357212
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Height
35.4 in
Depth
1.3 in
Color
Black
Material
tempered glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636265
Zoro #
G722357212
UPC #
-
Country of Origin
China
Dimensions
Height
35.4 in
Depth
1.3 in
Width
23.6 in
Details
Color
Black
Item
Mirror
Material
tempered glass
Description
Add beauty to your bathroom or home with this 35-inch black metal framed bathroom vanity mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 35.4-inch h x 23.6-inch w x 1.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.