Zoro Homepage

35" Black Metal Novelty Desk Lamp

  • Mfr # 524639

  • Zoro # G922371490


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Height
35 in
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Depth
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524639
Zoro #
G922371490
UPC #
-
Country of Origin
China

Dimensions

Height
35 in
Depth
21.25 in
Width
7.88 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 35-inch black metal round desk led usb table lamp. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 35-inch H x 7.875-inch W x 21.25-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.