Zoro Homepage

35" Black Round Aluminum Framed Bathroom Vanity Mirror

  • Mfr # 565013

  • Zoro # G822367562


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Height
35 in
Depth
1.97 in
Material
Aluminum
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565013
Zoro #
G822367562
UPC #
-
Country of Origin
China

Dimensions

Height
35 in
Depth
1.97 in
Width
35 in

Details

Item
Mirror
Material
Aluminum

Description

Add beauty to your bathroom or home with this 35-inch black round aluminum framed bathroom vanity mirror. This round shaped mirror will open up any space you put in piece in. This mirror makes your bathroom glow with its fantastic frame. Its contemporary style makes this mirror a favorite for bringing some flair to your bathroom. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 35-inch H x 35-inch W x 1.97-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.