
35" Black Solid Wood Six Drawer Chest
Mfr # 521240
Zoro # G722353016
product price: $2,419.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (in)
35 in
Depth (in)
17 in
Commercial Use
No
Color
Black
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521240
Zoro #
G722353016
UPC #
-
Country of Origin
India
Dimensions
Width (in)
35 in
Depth (in)
17 in
Height (in)
54 in
Details
Commercial Use
No
Color
Black
Material
Solid Wood
Item
Dresser
Assembly Required
Full Assembly Needed
Description
Add personality to your bedroom style and a feeling of coziness with this 35" black solid wood six drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The black coloration of this piece gives it an updated, and modern edge. Removable drawers give this chest flexibility and multi-functionality. 54" H x 35" W x 17" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.