
35" Black Three Drawer Dresser
Mfr # 534923
Zoro # G222360521
product price: $1,051.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Height (in)
36.69 in
Depth (in)
19.56 in
Assembly Required
Full Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534923
Zoro #
G222360521
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
36.69 in
Depth (in)
19.56 in
Width (in)
35.47 in
Details
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Dresser
Color
Black
Material
Manufactured Wood
Description
Make your room functional and visually enticing with this masterful 35-inch black three drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 36.69-inch H x 35.47-inch W x 19.56-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.