Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Black Two Drawer Combo Dresser

  • Mfr # 534927

  • Zoro # G822366336


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
19.69 in
Assembly Required
Full Assembly Needed
Width (in)
35.43 in
Color
Black
Height (in)
71.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534927
Zoro #
G822366336
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
19.69 in
Width (in)
35.43 in
Height (in)
71.14 in

Details

Item
Dresser
Assembly Required
Full Assembly Needed
Color
Black
Commercial Use
Yes
Material
Manufactured Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 35-inch black two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 71.14-inch H x 35.43-inch W x 19.69-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.