Zoro Homepage

35" Black Wood Round Pedestal Coffee Table

  • Mfr # 568905

  • Zoro # G122348285


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Depth
35.43 in
Height
15.75 in
Width
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568905
Zoro #
G122348285
UPC #
-
Country of Origin
China

Dimensions

Depth
35.43 in
Height
15.75 in
Width
35.43 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Coffee Table
Tabletop Color
Black/Coffee

Description

This stylish 35-inch black wood round pedestal coffee table is sure to inspire compliments. This table features quality construction from manufactured wood and an updated monotone color scheme with black as the main color on both the top and the base. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.75-inch h x 35.43-inch w x 35.43-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.