Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Black Wood Textured Door Accent Cabinet With Two Doors

  • Mfr # 632739

  • Zoro # G622362385


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.53 in
Color
Black
Application Type
Yes
Assembly Required
Full Assembly Needed
Overall Width
30.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632739
Zoro #
G622362385
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16.53 in
Overall Width
30.31 in
Overall Height
35.43 in

Details

Color
Black
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Cabinet

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 35-inch black wood textured door accent cabinet with two doors. This beautiful accent is made from sturdy MDF that is built to last. Storage vessels can be both functional and stylish, and this one has a beautiful modern, slightly retro vibe with textured ribbed detailing and curved edges that evoke a mid-century modern design aesthetic. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.43-inch h x 30.31-inch w x 16.53-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.