Zoro Homepage

35" Blue and White Microfiber Sports Pouf Cover

  • Mfr # 546266

  • Zoro # G222343739


product price: $61.79
/ea

Key Features

Width
35 in
Height
55 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546266
Zoro #
G222343739
UPC #
-
Country of Origin
China

Dimensions

Width
35 in
Height
55 in
Depth
0.5 in

Details

Assembly Required
No Assembly Needed
Item
Floor Chair
Application Type
No

Description

Optimize your space and add some charm to your room with the 35-inch blue and white microfiber sports pouf cover. Expertly upholstered with padding and soft microfiber in a sports pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. . 0.5-inch H x 35-inch W x 55-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.