Zoro Homepage

35" Blue Heavy Duty Plastic Adirondack Chair

  • Mfr # 530700

  • Zoro # G522327590


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37 in
Overall Width
34.6 in
Overall Length
30.5 in
Color
Blue
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530700
Zoro #
G522327590
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Width
34.6 in
Overall Length
30.5 in

Details

Item
Outdoor Chair
Color
Blue
Material
Plastic, Stainless Steel
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed

Description

Unwind in chic comfort with the 35-inch blue heavy duty plastic adirondack chair, designed with wide arms, a slanted seat and sloping back that will add an iconic look to your outdoor retreat. Let the captivating blue color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 37-inch H x 34.6-inch W x 30.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.