
35" Bronze Octagonal Steel Framed Accent Mirror
Mfr # 558340
Zoro # G322374282
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Height
35 in
Assembly Required
No Assembly Needed
Depth
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558340
Zoro #
G322374282
UPC #
-
Country of Origin
China
Dimensions
Height
35 in
Depth
2 in
Width
24 in
Details
Color
Bronze
Assembly Required
No Assembly Needed
Item
Mirror
Material
Steel
Application Type
Yes
Description
Add a touch of sunshine to any space in your home with this 35-inch bronze octagonal steel framed accent mirror. The unique painted steel frame features a distressed painted gold finish with looping metal scrolls to frame the mirrored glass. This mirror makes any room glow with its fantastic and glamorous frame. This unique mirror will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 35-inch H x 24-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.