Zoro Homepage

35" Bronze Square Metal Framed Accent Mirror

  • Mfr # 574048

  • Zoro # G722367693


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Width
35 in
Depth
1.25 in
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574048
Zoro #
G722367693
UPC #
-
Country of Origin
China

Dimensions

Width
35 in
Depth
1.25 in
Height
35 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Color
Bronze

Description

Beautify your space with this 35-inch bronze square metal framed accent mirror. Framed with metal lines in and art deco style, this mirror will bring practical application and fashionable design to your space that adds some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 35-inch h x 35-inch w x 1.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.