Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Brown and Black Wood And Metal Round Frame Coffee Table

  • Mfr # 370462

  • Zoro # G122832784


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Wheels Included
No
Shape
Round
Queen Anne Legs
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370462
Zoro #
G122832784
UPC #
-
Country of Origin
China

Dimensions

Width
35.4 in
Height
15.8 in
Length
35.4 in

Details

Assembled/Unassembled
Unassembled
Wheels Included
No
Shape
Round
Queen Anne Legs
No
Assembly Required
Partial Assembly Needed
Coffee Table Type
Coffee Table
Hand Crafted
No
Weight Capacity
66 lb
Frame Material
Metal
Style
Contemporary
Leg Color
Black
Commercial Use
Yes
Tabletop Material
Manufactured Wood
Finish
Natural
Item
Coffee Tables
Leg Type
Frame
Tabletop Color
Brown

Description

Make a statement with the 35-inch brown and black wood and metal round frame coffee table and infuse a dash of character and personality into your space. The brown manufactured wood top of this table is a nice visual contrast to the high quality, black metal of the base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 15.8-inch h x 35.4-inch w x 35.4-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.