This item is Discontinued.

Homeroots 35" Brown Genuine Leather Tufted Swivel Lounge Chair With Ottoman 526377

35" Brown Genuine Leather Tufted Swivel Lounge Chair With Ottoman (Discontinued)

  • Mfr # 526377
  • Zoro # G222356661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526377
Zoro #
G222356661
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Depth
34.2 in
Overall Width
34.6 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Item
Accent Chair

Description

A mix of form and function, this 35-inch brown genuine leather tufted swivel lounge chair with ottoman will bring a good looking and usable accent to your space. This gorgeous solid color brown lounge chair is masterfully upholstered in durable genuine leather. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing and are removable for convenience. This chair features a swivel function so that you can turn and angle easily to interact with your space. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. 33-inch h x 34.6-inch w x 34.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.