Zoro Homepage

35" Charcoal Heavy Duty Plastic Adirondack Chair

  • Mfr # 530703

  • Zoro # G422326440


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30.5 in
Overall Width
34.6 in
Material
Plastic, Stainless Steel
Color
Charcoal
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530703
Zoro #
G422326440
UPC #
-
Country of Origin
China

Dimensions

Overall Length
30.5 in
Overall Width
34.6 in
Overall Height
37 in

Details

Material
Plastic, Stainless Steel
Color
Charcoal
Item
Outdoor Chair
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed

Description

The chic mountain vibe of this 35-inch charcoal heavy duty plastic adirondack chair brings a unique look to your space that allows you to lounge in style. Let the captivating charcoal color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 37-inch H x 34.6-inch W x 30.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.