Zoro Homepage

35" Chocolate Heavy Duty Plastic Adirondack Chair

  • Mfr # 530699

  • Zoro # G822326354


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Stainless Steel
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Color
Chocolate
Overall Width
34.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530699
Zoro #
G822326354
UPC #
-
Country of Origin
China

Dimensions

Overall Width
34.6 in
Overall Length
30.5 in
Overall Height
37 in

Details

Material
Plastic, Stainless Steel
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Color
Chocolate
Item
Outdoor Chair

Description

This great looking 35-inch chocolate heavy duty plastic adirondack chair adds a chic and iconic look to your space that features a seat that is higher in the front than the back, wide armrests, and a tall slatted back. Allow the enchanting chocolate color to leave a memorable impression and highlight your one-of-a-kind persona. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 37-inch H x 34.6-inch W x 30.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.