Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Clear And Brown Glass And Wood Round Coffee Table

  • Mfr # 568906

  • Zoro # G122357003


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Brown
Height
16.54 in
Application Type
No
Depth
35.43 in
Width
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568906
Zoro #
G122357003
UPC #
-
Country of Origin
China

Dimensions

Height
16.54 in
Depth
35.43 in
Width
35.43 in

Details

Tabletop Color
Coffee/Brown
Application Type
No
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

This stylish 35-inch clear and brown glass and wood round coffee table is sure to inspire compliments. The base of this table is made from manufactured wood in a walnut brown color that creates a good looking visual contrast to the clear glass tabletop. This round table utilizes its unique base shape and style that harkens back to a mid-century design sensibility to give your space a modern refresh. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18.11-inch h x 35.43-inch w x 35.43-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.