
35" Clear Unframed Art Deco Accent Mirror
Mfr # 534353
Zoro # G822354753
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Width
27.6 in
Material
Glass
Height
35.4 in
Depth
0.71 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534353
Zoro #
G822354753
UPC #
-
Country of Origin
China
Dimensions
Width
27.6 in
Height
35.4 in
Depth
0.71 in
Details
Material
Glass
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Description
If you want to add some brightness to your living space, the 35-inch clear unframed accent mirror is perfect for you. This mirror has a rectangle shape with beveled art deco style corners, providing the most magnificent reflections of light and color. Simple yet sophisticated, this frameless mirror opens up the room as it reflects the light. Its modern style makes this mirror a favorite for bringing some flair to your decor. 35.4-inch H x 27.6-inch W x 0.71-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.